Buy more than* S$200* and get FREE SHIPPING

  • Conductive Aluminum Wheel Adhesion Tape
  • Conductive Aluminum Wheel Adhesion Tape
  • Conductive Aluminum Wheel Adhesion Tape

Conductive Aluminum Wheel Adhesion Tape No.8303

4.75 (32)
Item.#
06393807
Mfr.#
No.8303
Package Qty.
1Roll
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Fixing of following items. Sealed cable of electromagnetic ray,short ring static electricity removal of shield switching transformer, sealed electrode of ground housing wiring.
Tensile Strength (N/25mm[kgf])
80.9[8.3]
Electric Resistance (ohm/cm2)
0.08
Tape Length (m)
20
Color
Silver
Base Material Thickness (mm)
0.050
Tape Width (mm)
15
Adhesive Force (N/10mm/Reference Value)
3.92
Adhesive Force (N/25mm[gf])
9.81[1000]
Tape Thickness (mm)
0.085
Base Material
Aluminum foil
Type
For electronic devices
Adhesive
Acrylics system conductivity
Customer Reviews
5 star 27
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.75
32 Customer Reviews
The reviews are automatic translation.
Car aluminum tape tune
5
From Japan
On 2018-05-05 15:22:25
It has a clear effect and adhesiveness is also solid so I am very satisfied. I repeat bonding and peeling in various places, so I am very saved because of the large amount.
This review is about item#6393807.
Electrostatic removal
5
From Japan
On 2018-03-26 20:19:55
For the purpose of electrostatic removal, here is a conductive tape. Because it is conductive, you should be able to use it differently from ordinary aluminum tape applications. Because it is a long tape, I do not mind the cost and how to use it is the way I thought it was up to the ingenuity.
This review is about item#48945416.
Aluminum tape tune
5
From Japan
On 2018-03-06 12:39:43
I was wondering if aluminum tape tune became a topic and it was thought that it would be a normal aluminum tape, but I knew that there was a conductive aluminum tape, but I used it at once, but I could not feel the effect much, I would like to paste it in various places .
This review is about item#6393825.
Car tune up
5
From Japan
On 2017-11-18 22:39:45
I tried using a certain famous manufacturer's patent for aluminum tape tune-up. I was surprised because it was more effective than I thought. I am satisfied with good quality.
This review is about item#48945416.
Bike custom
4
From Japan
On 2017-10-09 08:23:53
I bought it as a static elimination tape. The amount is also sufficient and I am very satisfied.
This review is about item#48945416.
Paste on car to reduce air resistance
5
From Japan
On 2017-10-05 16:59:49
I imitated 86 and pasted various places in Switzerland. I tried sticking two with a gap in a wide place. The door mirror is most effective to understand. Running a little windows will reduce the wind's sound, Worth wearing
This review is about item#6393807.
Put aluminum tape around the car
5
From Japan
On 2017-08-30 15:02:08
A reputable aluminum tape tune from a while ago? Purchased for. There are also thin ones so you can paste with a gap leaving the comb not cut Was good.
This review is about item#48945416.
At the time of work
5
From Japan
On 2017-07-13 19:09:36
Because it was not sold at the home center, it was saved because it was found in the monotalou
This review is about item#6393807.
For aluminum tape tune
5
From Japan
On 2017-05-24 18:56:00
I tried it for trial to use it for the topic aluminum tape tune now. I think that it is the optimum material on the theory because it is conducting well even on the adhesive side.
This review is about item#6393825.
Car maintenance
5
From Japan
On 2017-04-26 16:47:29
Toyota decided to buy and try things, listening to the talk that it had the effect of static elimination! Anyway, I thought that domestic production is good if I buy, I decided on this item!
This review is about item#48945416.