Buy more than* S$200* and get FREE SHIPPING

  • Conductive Aluminum Wheel Adhesion Tape
  • Conductive Aluminum Wheel Adhesion Tape
  • Conductive Aluminum Wheel Adhesion Tape

Conductive Aluminum Wheel Adhesion Tape No.8303

4.72 (29)
Item.#
06393816
Mfr.#
No.8303
Package Qty.
1Roll
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Fixing of following items. Sealed cable of electromagnetic ray,short ring static electricity removal of shield switching transformer, sealed electrode of ground housing wiring.
Tensile Strength (N/25mm[kgf])
80.9[8.3]
Electric Resistance (ohm/cm2)
0.08
Tape Length (m)
20
Color
Silver
Base Material Thickness (mm)
0.050
Tape Width (mm)
20
Adhesive Force (N/10mm/Reference Value)
3.92
Adhesive Force (N/25mm[gf])
9.81[1000]
Tape Thickness (mm)
0.085
Base Material
Aluminum foil
Type
For electronic devices
Adhesive
Acrylics system conductivity
Customer Reviews
5 star 24
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.72
29 Customer Reviews
The reviews are automatic translation.
Car tune up
5
From Japan
On 2017-11-18 22:39:45
I tried using a certain famous manufacturer's patent for aluminum tape tune-up. I was surprised because it was more effective than I thought. I am satisfied with good quality.
This review is about item#48945416.
Bike custom
4
From Japan
On 2017-10-09 08:23:53
I bought it as a static elimination tape. The amount is also sufficient and I am very satisfied.
This review is about item#48945416.
Paste on car to reduce air resistance
5
From Japan
On 2017-10-05 16:59:49
I imitated 86 and pasted various places in Switzerland. I tried sticking two with a gap in a wide place. The door mirror is most effective to understand. Running a little windows will reduce the wind's sound, Worth wearing
This review is about item#6393807.
Put aluminum tape around the car
5
From Japan
On 2017-08-30 15:02:08
A reputable aluminum tape tune from a while ago? Purchased for. There are also thin ones so you can paste with a gap leaving the comb not cut Was good.
This review is about item#48945416.
At the time of work
5
From Japan
On 2017-07-13 19:09:36
Because it was not sold at the home center, it was saved because it was found in the monotalou
This review is about item#6393807.
For aluminum tape tune
5
From Japan
On 2017-05-24 18:56:00
I tried it for trial to use it for the topic aluminum tape tune now. I think that it is the optimum material on the theory because it is conducting well even on the adhesive side.
This review is about item#6393825.
Car maintenance
5
From Japan
On 2017-04-26 16:47:29
Toyota decided to buy and try things, listening to the talk that it had the effect of static elimination! Anyway, I thought that domestic production is good if I buy, I decided on this item!
This review is about item#48945416.
Car Maintenance
5
From Japan
On 2017-04-23 17:59:02
There is no need to slice thinly, usability is very good. .
This review is about item#48945416.
Now, the fashionable aluminum tape tune
5
From Japan
On 2017-04-20 07:06:54
I put it on the back of the steering column. The steering became moist.
This review is about item#48945416.
Car aluminum tape tune
5
From Japan
On 2017-04-05 22:30:03
I would like a little more adhesive strength. The place where the price is cheap is good.
This review is about item#6393825.