Buy more than* S$200* and get FREE SHIPPING

  • Conductive Aluminum Wheel Adhesion Tape
  • Conductive Aluminum Wheel Adhesion Tape
  • Conductive Aluminum Wheel Adhesion Tape

Conductive Aluminum Wheel Adhesion Tape No.8303

4.50 (14)
Item.#
06393825
Mfr.#
No.8303
Package Qty.
1Roll
Ship pack of
1
38.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Fixing of following items. Sealed cable of electromagnetic ray,short ring static electricity removal of shield switching transformer, sealed electrode of ground housing wiring.
Tensile Strength (N/25mm[kgf])
80.9[8.3]
Electric Resistance (ohm/cm2)
0.08
Tape Length (m)
20
Color
Silver
Base Material Thickness (mm)
0.050
Tape Width (mm)
25
Adhesive Force (N/10mm/Reference Value)
3.92
Adhesive Force (N/25mm[gf])
9.81[1000]
Tape Thickness (mm)
0.085
Base Material
Aluminum foil
Type
For electronic devices
Adhesive
Acrylics system conductivity
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
The car of occult Tune
4
From Japan
On 2017-01-14 01:49:45
Width needs to be modified is that it is wide tape, but this because the narrow, when you want the width to pasted in various places in the reverse is very convenient because it only stuck superimposed.
This review is about item#48945416.
Used in aluminum tape tune of Toyota patent
5
From Japan
On 2016-12-13 09:00:15
But we worked with the tester, also there is a pat conductive adhesive portion. When put on the windshield under such, that stability is good we can be confirmed at the time of traveling. I think that it is good commodity also cheaper price.
In order to discharge the car of static electricity
5
From Japan
On 2016-11-30 22:47:46
Than to process the wide aluminum foil tape width, that in the form of hope in a narrow tape width I ordered I think that it is easier. For occult tune, the effect but would be each person, personally I feel like deflection of the handle is low. To be able to cut easily with scissors, processing was easy. Because even length enough, you can also repair when stray.
This review is about item#48945416.
Aluminum tape needle beam of fashion now
3
From Japan
On 2016-11-27 20:14:25
Fineness is feeling good. Is it good because can you put in as inconspicuous. Because the thing is large 5cm width needs to be modified, but this has to put off as it is.
This review is about item#48945416.
Aluminum tape tuning
5
From Japan
On 2016-11-21 07:00:17
I used aluminum tape tuning of the bike. Since the bike of 25 mm width is just a good feeling. Other widths are also going to buy.
This review is about item#06393825.
Static electricity removal of the automobile
5
From Japan
On 2016-11-10 17:40:26
Toyota Motor Corporation will use the static electricity removal of the car which was announced. For width and length is just good inexpensive, we were allowed to purchase
This review is about item#48945416.
Static electricity removal of the automobile
5
From Japan
On 2016-11-08 17:25:56
Products of this manufacturer is ideal for static elimination. Glue sticky Attach them after cleaning with alcohol is also no problem. Note that those without the conductive performance is to glue there is only conductive "conductive" Yet the surface in the Competitor. Let's buy a specification from the well to check. Monotarou's is helpful because we will also be working hard price to a shortage of stock.
This review is about item#48945416.
Car maintenance
5
From Japan
On 2016-11-03 23:20:35
It was ordered because I heard that effective in aluminum tape tune. I tried to put on trial, but it was certainly riding taste changes. But is interesting It seems static electricity measures. Among various aluminum tape is also heard that not suitable for tuning applications without conductivity. In that respect, I think that certainty or if the products of this series that are clearly a conductive.
This review is about item#6393807.
Car of ◎◎ to tuning!
5
From Japan
On 2016-10-23 16:45:01
Adhesive force well, the effect of feeling can be excellent one. (Car Ya is effective also different so depending on where you put it,)
This review is about item#6393825.
Affixed to the cable, etc.
5
From Japan
On 2016-10-21 22:17:02
It was easy to use, why improve crispness and stick to the smartphone.
This review is about item#48945416.