Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Copper Foil Adhesion Tape
  • Copper Foil Adhesion Tape
  • Copper Foil Adhesion Tape
  • Copper Foil Adhesion Tape

Copper Foil Adhesion Tape No.831S

3.71 (7)
Item.#
06393834
Mfr.#
No.831S
Package Qty.
1Roll
Ship pack of
1
13.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electromagnetic ray shielding Shielded cables, connectors, etc Short ring, such as switching transformer
Tensile Strength (N/25mm[kgf])
245.2[25.0]
Base Material Thickness (mm)
0.035
Tape Thickness (mm)
0.07
Base Material
Electrolytic copper foil
Tape Width (mm)
15
Adhesive Force (N/10mm/Reference Value)
3.92
Adhesive Force (N/25mm[gf])
9.81[1000]
Adhesive
Acrylic type
Tape Length (m)
20
Type
For electronic devices
TRUSCO Part Number
430-6783
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Use on a jig
5
From Japan
On 2016-09-29 16:32:26
Conductivity can also be used without problems.
This review is about item#33239437.
Automotive electrical equipment installation at the time of the noise shield
3
From Japan
On 2016-08-26 01:12:24
Drive recorder, etc., if had Attach the video equipment, navigation, if the noise in digital terrestrial TV and the like from entering, we are working to shield to reduce the noise to the antenna cable and the like.
This review is about item#06393834.
Conducting heat insulation
5
From Japan
On 2016-04-13 11:15:25
Optimum warmth retention.
This review is about item#06393834.
Motor noise measures
3
From Japan
On 2016-03-24 15:45:51
Also good usability adhesive force is good.
This review is about item#33239437.
The material of the model production
5
From Japan
On 2015-09-03 07:36:39
We used the material of the model sailing ship. Since as long as was examined was the cheapest was in this. It was easy to use since the thickness is solid so so.
It is used to reduce the electromagnetic pulse.
3
From Japan
On 2014-01-24 00:43:35
Easy-to-use. That remains is whether or not weaken the adhesive surface over time.
This review is about item#06393834.
Electromagnetic wave shield
2
From Japan
On 2013-08-21 08:53:56
Have excellent cost performance, it is welcome to use full blast. However, when compared with other products, rather, the material is hard (it may be because there is a thickness) workability, inferior only a little. Also, I do not know the context of the surface treatment, early oxidation of the surface, and in particular take the moisture and the like, so leave and its portion is discolored, you must be careful. It is recommended to those who cost-sensitive.
This review is about item#06393852.