Buy more than* S$200* and get FREE SHIPPING

  • Copper Foil Adhesion Tape
  • Copper Foil Adhesion Tape
  • Copper Foil Adhesion Tape
  • Copper Foil Adhesion Tape

Copper Foil Adhesion Tape No.831S

3.38 (8)
Item.#
06393843
Mfr.#
No.831S
Package Qty.
1Roll
Ship pack of
1
17.49 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Electromagnetic ray shielding Shielded cables, connectors, etc Short ring, such as switching transformer
Tensile Strength (N/25mm[kgf])
245.2[25.0]
Base Material Thickness (mm)
0.035
Tape Thickness (mm)
0.07
Base Material
Electrolytic copper foil
Tape Width (mm)
20
Adhesive Force (N/10mm/Reference Value)
3.92
Adhesive Force (N/25mm[gf])
9.81[1000]
Adhesive
Acrylic type
Tape Length (m)
20
Type
For electronic devices
TRUSCO Part Number
430-6791
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 1
1 star 1
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
For stained glass
1
From Japan
On 2017-07-06 17:51:50
I bought it because it was displayed by searching "stained glass" Peel off when washing detergent. It can not be used for stained glass.
This review is about item#33239437.
Used as a jig
5
From Japan
On 2016-09-29 16:32:26
Conductivity can also be used without problems.
This review is about item#33239437.
Noise shield when installing automotive electrical equipment
3
From Japan
On 2016-08-26 01:12:24
When installing video equipment, such as drive recorder, when noise enters navi, terrestrial digital TV, etc., it is trying to reduce noise by shielding to antenna cable etc.
This review is about item#06393834.
Conducted heat retention
5
From Japan
On 2016-04-13 11:15:25
Ideal for keeping heat.
This review is about item#06393834.
Measures against noise of motor
3
From Japan
On 2016-03-24 15:45:51
Adhesion is good and usability is good.
This review is about item#33239437.
To the material of model production
5
From Japan
On 2015-09-03 07:36:39
I used it as a material for a sail boat model. As far as I looked it was the cheapest so I made it a line. It was easy to use because the thickness is Sokosoko firm.
We use it to suppress electromagnetic pulses.
3
From Japan
On 2014-01-24 00:43:35
It is easy to use. Whether or not the adhesive surface will weaken after a while.
This review is about item#06393834.
Shielding of electromagnetic waves
2
From Japan
On 2013-08-21 08:53:56
It is excellent in cost performance, and it is appreciated that it can be used as expected. However, compared with other companies' products, somewhat, the material is hard (may be due to the thickness) processability is slightly inferior. Also, we do not know the condition of the surface treatment, but oxidation of the surface is fast, especially when moisture etc. is attached, if it leaves it will be discolored, so be careful. Recommended for those who place importance on cost.
This review is about item#06393852.