Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Conductive Aluminum Foil Adhesion Tape
  • Conductive Aluminum Foil Adhesion Tape
  • Conductive Aluminum Foil Adhesion Tape

Conductive Aluminum Foil Adhesion Tape No.833

5.00 (2)
Item.#
06393877
Mfr.#
No.833
Package Qty.
1Roll
Ship pack of
1
7.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/10mm/Reference Value)
5.88
Adhesive Force (N/25mm[gf])
14.71[1500]
Extensibility (%)
7
Base Material
Aluminum foil
Tape Width (mm)
20
Description 2
It is a pressure-sensitive adhesive tape was applied an acrylic pressure-sensitive adhesive aluminum foil
Tensile Strength (N/25mm[kgf])
80.9[8.3]
Tape Thickness (mm)
0.08
Tape Length (m)
20
Base Material Thickness (mm)
0.05
Type
Electronic equipment
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use for small Kuchifusagi of hollow polycarbonate sheet
5
From Japan
On 2016-02-04 17:17:29
Until now, it had been using to cut those of commercially available 50 mm width to 20 mm, time and effort it takes also end material was also wasted. Was purchased this time, because the tape width does not come out even just well useless scraps, it has also led to cost down.
This review is about item#06393877.
Used in locations that can not be peace of mind an ordinary tape
5
From Japan
On 2013-10-01 09:51:23
Ku my body can not go out to buy a handicapped, also asked for a shopping treatment that was not able to buy can not answer being questioned finely clerk, I have been happy to be purchased and doing find the aluminum tape of hope in your company you.
This review is about item#06393877.