Buy more than* S$200* and get FREE SHIPPING

  • Conductive Aluminum Foil Adhesion Tape
  • Conductive Aluminum Foil Adhesion Tape
  • Conductive Aluminum Foil Adhesion Tape

Conductive Aluminum Foil Adhesion Tape No.833

4.33 (3)
Item.#
06393886
Mfr.#
No.833
Package Qty.
1Roll
Ship pack of
1
8.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/10mm/Reference Value)
5.88
Adhesive Force (N/25mm[gf])
14.71[1500]
Extensibility (%)
7
Base Material
Aluminum foil
Tape Width (mm)
25
Purpose
Electromagnetic ray shielding Shielded cables, connectors, etc Short ring, such as switching transformer
Tensile Strength (N/25mm[kgf])
80.9[8.3]
Tape Thickness (mm)
0.08
Tape Length (m)
20
Base Material Thickness (mm)
0.050
Type
For electronic devices
Description 2
It is coated with acrylic adhesive aluminum foil adhesive tape
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Painting masking
3
From Japan
On 2017-07-28 16:45:19
I am using reinforced when the blurring tape floats. Since it is a consumable item, it is saved if it is a little cheaper.
This review is about item#6393861.
Used for small pouches of hollow polycarbonate sheet
5
From Japan
On 2016-02-04 17:17:29
Until now, we used commercially available 50 mm wide cut to 20 mm and used it, but it took a lot of time and waste of edge material. The one I bought this time, because the tape width is just fine and there is no unnecessary edge material, it also leads to cost reduction.
This review is about item#06393877.
Used for places where ordinary tape can not be relied upon
5
From Japan
On 2013-10-01 09:51:23
My body was out of order and I could not go shopping. Even if I asked for shopping, I could not purchase it because I was asked by a clerk finely, I could not purchase, I found out the desired aluminum tape at your company and I am satisfied with my purchase I will.
This review is about item#06393877.