Buy more than* S$200* and get FREE SHIPPING

  • Conductive Aluminum Foil Double Sided Tape
  • Conductive Aluminum Foil Double Sided Tape
  • Conductive Aluminum Foil Double Sided Tape

Conductive Aluminum Foil Double Sided Tape No.791

3.33 (3)
Item.#
06393913
Mfr.#
No.791
Package Qty.
1Roll
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Static elimination or hire ground Fixing of static removing brush
Adhesive Force (N/25mm)
14.71
Shear Adhesive Strength N[kgf]/4cm2
441.3[45]
Core Diameter (mm)
76
Base Material
Aluminum foil
Tape Width (mm)
25
Adhesive
Acrylic conductive
Adhesive Force (N/10mm/Reference Value)
5.88
Electric Resistance (ohm/cm2)
0.5
Base Material Thickness (mm)
0.020
Tape Length (m)
20
Tape Thickness (mm)
0.13
TRUSCO Part Number
430-6708
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For fixing of conductive platinum
4
From Japan
On 2017-06-26 08:50:24
Conductivity is not a problem. When peeling off release paper, tape part also breaks apart, I think if there is more strength.
This review is about item#48945355.
Maintenance and tuning of cars
5
From Japan
On 2016-11-17 21:04:24
The texture is also good and excellent in cost performance. There are abundant kinds of inventory and it is good to choose finely.
This review is about item#6393895.
Fixation of micro measurement sample
1
From Japan
On 2016-06-21 14:47:37
The material to be magnetized in the adhesive is included. Since it is a fatal obstacle in the measurement of nonmagnetic material samples, it was appreciated if there was information description.
This review is about item#48945355.