Buy more than* S$200* and get FREE SHIPPING

  • Conductive Copper Wheel Both Sides Tape
  • Conductive Copper Wheel Both Sides Tape
  • Conductive Copper Wheel Both Sides Tape

Conductive Copper Wheel Both Sides Tape No.792

3.50 (2)
Item.#
06393922
Mfr.#
No.792
Package Qty.
1Roll
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Adhesive Force (N/10mm/Reference Value)
5.26
Shear Adhesive Strength N[kgf]/4cm2
490.3[50]
Tape Thickness (mm)
0.09
Base Material
Rolled copper foil
Adhesive
Acrylics system conductivity
Weight (g)
180
Purpose
Static elimination or hire ground Fixing of static removing brush
Electric Resistance (ohm/cm2)
0.02
Base Material Thickness (mm)
0.035
Tape Length (m)
20
Adhesive Force (N/25mm[gf])
13.14[1340]
Tape Width (mm)
15
Type
For electronic devices
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Electrical repair etc.
3
From Japan
On 2015-12-03 17:21:36
Purchased thinking of connecting small electric parts. I thought when purchasing, but I want you to sell it with fewer lots. Because it is not what you use so much in general ... Although it used for the first time, there is no particular problem, but the adhesive strength of the tape is insufficient.
This review is about item#48945382.
Preparation of energized sample
4
From Japan
On 2015-11-12 17:54:33
It is stronger and easier to use than the carbon tape I used to date.
This review is about item#48945382.