Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Conductive Copper Wheel Both Sides Tape
  • Conductive Copper Wheel Both Sides Tape
  • Conductive Copper Wheel Both Sides Tape

Conductive Copper Wheel Both Sides Tape No.792

3.50 (2)
Item.#
06393931
Mfr.#
No.792
Package Qty.
1Roll
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/10mm/Reference Value)
5.26
Shear Adhesive Strength N[kgf]/4cm2
490.3[50]
Tape Thickness (mm)
0.09
Base Material
Rolled copper foil
Tape Width (mm)
20
Core Diameter (mm)
76
Purpose
For electric apparatus. Static elimination or hire ground. Fixing of static removing brush
Electric Resistance (ohm/cm2)
0.02
Base Material Thickness (mm)
0.035
Tape Length (m)
20
Adhesive
Acrylic conductive
Adhesive Force (N/25mm)
8.58
Color
Brown
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Electrical repair etc.
3
From Japan
On 2015-12-03 17:21:36
Purchased thinking of connecting small electric parts. I thought when purchasing, but I want you to sell it with fewer lots. Because it is not what you use so much in general ... Although it used for the first time, there is no particular problem, but the adhesive strength of the tape is insufficient.
This review is about item#48945382.
Preparation of energized sample
4
From Japan
On 2015-11-12 17:54:33
It is stronger and easier to use than the carbon tape I used to date.
This review is about item#48945382.