Buy more than* S$200* and get FREE SHIPPING

  • 1Mohm Current Limiting Resistor Built-In
  • 1Mohm Current Limiting Resistor Built-In
  • 1Mohm Current Limiting Resistor Built-In

1Mohm Current Limiting Resistor Built-In 3040

Item.#
06394026
Mfr.#
3040
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Application
For grounding of a mat (please attach 3090 or 3050 in advance)
TRUSCO Part Number
282-0781
Length (m)
4.5
Specification
1M ohm Current Limiting Resistor Built-In. 4.5m earth cable.