Buy more than* S$200* and get FREE SHIPPING

  • Finger Sack Volume Finger Sack for Pearl Industry
  • Finger Sack Volume Finger Sack for Pearl Industry
  • Finger Sack Volume Finger Sack for Pearl Industry

Finger Sack Volume Finger Sack for Pearl Industry 1-B

3.71 (7)
Item.#
06394211
Mfr.#
1-B
Package Qty.
1Bag(1000PC)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.1
Material
Natural rubber
Name
Small
Weight (g)
340-372 (1 Bag)
Length (mm)
63 - 67
Specification
With powder
Inner Diameter (phi mm)
15
Description 2
Accuracy working finger cots can be used widely.
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Optical lens handling
1
From Japan
On 2016-10-06 20:49:13
Repeat ordered, but depending on the lot, old things are mixed!
I am using it by a woman.
5
From Japan
On 2015-11-28 19:47:07
Usability is good, hitting your fingers.
This review is about item#06394202.
To eliminate slippage to manufacture
4
From Japan
On 2015-10-23 13:34:54
As we deal with fine products, we are using finger cot with slip-free powder and this is the best user talk.
This review is about item#06394211.
Product inspection
5
From Japan
On 2015-05-21 16:17:31
It is used when inspecting fine products. This finger cot is thin and durable, it is a necessity in our company dealing with small products. It is very convenient because it is rolled up for easy installation.
This review is about item#06394202.
Use for manufacturing parts or secondary processing
4
From Japan
On 2014-10-14 08:33:59
It is thin and easy to use because it can fit perfectly with your fingers and sense without feeling like bare hands.
This review is about item#06394211.
When having a small thing, use it because it is easy to slide
2
From Japan
On 2014-05-07 10:28:54
There is a powder attachment, but there is nothing at all, it will stick around. I purchased a slip stop or a powder attached properly so I wonder if the amount of powder decreased from the previous one? I want to ask the manufacturer!
This review is about item#06394211.
Fine work
5
From Japan
On 2013-06-27 13:04:36
Powdered and easy to use
This review is about item#06394202.