Buy more than* S$200* and get FREE SHIPPING

  • Finger Sack Volume Finger Sack Get Rid of Powder for Pearl Industry
  • Finger Sack Volume Finger Sack Get Rid of Powder for Pearl Industry
  • Finger Sack Volume Finger Sack Get Rid of Powder for Pearl Industry

Finger Sack Volume Finger Sack Get Rid of Powder for Pearl Industry Powder remover1-A

5.00 (5)
Item.#
06394227
Mfr.#
Powder remover1-A
Package Qty.
1Bag(1000PC)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Name
large
Weight (g)
420-455 (1 Bag)
Length (mm)
63 - 67
Specification
Powder removed
Inner Diameter (phi mm)
18
Thickness (mm)
0.1
Material
Natural rubber
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
General assembly work
5
From Japan
On 2018-01-19 14:34:25
It is a designated item from the site, I think quality is a good testimony. It is a repeat item.
This review is about item#6394227.
Office work
5
From Japan
On 2017-04-01 12:30:07
It is rounded from the beginning, it is easy to wear and easy to remove. Even a thick finger of a man can enter.
This review is about item#6394227.
Protection of fingertips when medicine is used
5
From Japan
On 2016-07-24 18:30:35
It is making it rather sturdy. You can also prevent weathering if you do not touch the air (if sealed). I think that it is an item with excellent cost performance.
This review is about item#06394227.
Farm work
5
From Japan
On 2016-05-20 22:19:17
It is as expected.
This review is about item#06394227.
Used when inspecting metal parts
5
From Japan
On 2013-12-03 16:31:54
Because rubber is thin and fitting feeling to your fingers is good, there is little sense of incompatibility, it is an interval like touching parts with bare hands. It is useful for work using a fingertip.
This review is about item#06394227.