Buy more than* S$200* and get FREE SHIPPING

  • Finger Cot Thin for Pearl Kogyo
  • Finger Cot Thin for Pearl Kogyo
  • Finger Cot Thin for Pearl Kogyo

Finger Cot Thin for Pearl Kogyo 3-B

4.20 (5)
Package Qty.
Ship pack of
43.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
Natural rubber
Weight (g)
276-318 (1 Bag)
Length (mm)
60 - 66
With powder
Inner Diameter (phi mm)
Description 2
Precision working finger cots can be used widely. Thicker surface, prevents nail damage. the opening isn't made of thick materials, so no strain is put on the fingers, which makes it able to be used for long periods of time At the fingertips, t
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Inspection work of precision parts
From Japan
On 2015-02-05 08:34:48
It is thin, easy to use without tightening. It is hard to get tired even if you wear it for a long time.
This review is about item#06394236.
From Japan
On 2013-07-30 14:27:48
It feels good to fit your thumb. It is easier for the fingers to stop bleeding.
This review is about item#06394236.
Wipe with alcohol in work that dislikes adhesion of sebum
From Japan
On 2013-02-01 01:03:03
Compared with spare finger club 2Z M18 thinking that it is almost the same item. Although there is no difference in feeling of use, the spore is slightly thicker and the slip at the time of wearing is better. The pearl is slightly thinner and the fit is good. Sphere 0.265 mm Pearl 0.145 mm Spare at the skirt portion 0.095 mm Pearl 0.092 mm At the tip of the fingerstall Measure 10 points at each 5 points Average value The fit to the finger is obviously better on the pearl, but the sense of entanglement contrary There is a voice that there is and it is difficult to install. On the other hand, spares are easy to wear because there are somewhat scratches, but the thickness of the fingertips is clearly understood. It is pearl that the fingertips are not slippery. As a result, I feel that there is no choice but to choose according to the feeling of use.
This review is about item#06394236.
Inspection of metal products etc. Handling in general
From Japan
On 2008-09-26 18:05:31
I ordered the same thing through a local trading company, but I switched to a cheaper price than that. I am saved a lot in cost reduction.
This review is about item#06394245.
Detailed inspection work
From Japan
On 2008-09-11 16:57:52
Easy to use and surprisingly strong
This review is about item#06394236.