Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Finger Sack Mortar Finger Sack Mouth for Pearl Industry Cut At Root End No Powder
  • The Finger Sack Mortar Finger Sack Mouth for Pearl Industry Cut At Root End No Powder
  • The Finger Sack Mortar Finger Sack Mouth for Pearl Industry Cut At Root End No Powder

The Finger Sack Mortar Finger Sack Mouth for Pearl Industry Cut At Root End No Powder 3-A

4.67 (6)
Item.#
06394254
Mfr.#
3-A
Package Qty.
1Bag(1000PC)
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.1
Inner Diameter (phi mm)
18
Specification
No powder
Description 2
Accuracy working finger cots can be used widely. Thicker surface, prevents nail damage. the opening isn't made of thick materials, so no strain is put on the fingers, which makes it able to be used for long periods of time At the fingertips, th
Length (mm)
60 - 66
Weight (g)
346-382 (1 Bag)
Name
large
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-04-01 12:29:16
It is rounded from the beginning, it is easy to wear and easy to remove. The size can also be entered by the fingers of the male.
This review is about item#6394254.
Farm work
5
From Japan
On 2016-05-20 22:19:49
It is as expected.
This review is about item#06394254.
Assembly work
5
From Japan
On 2015-07-30 14:40:22
It is suitable for long-term work because it does not dig into the finger. I think that it is still better if there is medium for size because it is large and small.
This review is about item#06394254.
When printing material is flowed in machine
5
From Japan
On 2014-05-30 16:39:58
Fingerprints such as fingerprints stick to the printed matter will be bad. It is hard to add dirt without powder, so it's hard to tighten it for a long time, so it's easy and it is relatively easy to break, so I purchase continuously.
This review is about item#06394263.
Examination using a fingertip etc.
4
From Japan
On 2009-08-19 10:15:03
Easy to use, but there is something wrong with the cut.
This review is about item#06394254.
Inspection of products (small objects)
4
From Japan
On 2009-05-19 11:38:25
Sometimes the cut is sloppy.
This review is about item#06394254.