Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Electrical Conductivity Finger Cap, Conductive Finger Cap

Electrical Conductivity Finger Cap, Conductive Finger Cap CL-2

5.00 (2)
Item.#
06394281
Mfr.#
CL-2
Package Qty.
1Box(50PC)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Resistance (ohm)
1x105-7
Material
Natural rubber, conductive carbon
Name
Medium
Length (mm)
46
Thickness (mm)
0.3
Description 2
Fingerstall to avoid production bottlenecks due to static electricity in the electronics industry, etc..
Inner Diameter (phi mm)
18.5
ESCO Part Number
EA321A-11
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Convenient
5
From Japan
On 2013-01-31 09:23:43
It is more convenient than I thought. In short it is a finger club that can use smartphones. I use it on a glove for bike, but I can use it normally. It is much better than high priced items for gloves and touch panels containing a few pieces. As a usage method, it is a trick to make sure that your fingertips can not deflect. Also, when men use them for motorcycle gloves it is difficult to attach only to little finger or ring finger. I can not affix it to the index finger or the middle finger, but blood does not pass. The thumb is impossible first, so if you really want to attach it to your thumb and forefinger. It is better to rip it and paste it with double-sided tape. Since there are a lot of people in the case, I think that I should try various things. Because you can not use it alone, you can purchase it separately with friends. It is recommended.
This review is about item#06394272.
IPad touch operation
5
From Japan
On 2010-12-11 11:23:14
very good.
This review is about item#06394281.