Buy more than* S$200* and get FREE SHIPPING

  • Conductive Finger Cap

Conductive Finger Cap C-4

Item.#
06394333
Mfr.#
C-4
Package Qty.
1Box(50PC)
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Surface Resistance (ohm)
1x105-7
Length (mm)
45
Inner Diameter (phi mm)
13
Thickness (mm)
0.2
Name
4
Material
Natural rubber, conductive carbon