Buy more than* S$200* and get FREE SHIPPING

  • Spring Balancer
  • Spring Balancer
  • Spring Balancer

Spring Balancer EWF-70

5.00 (6)
Item.#
06394412
Mfr.#
EWF-70
Package Qty.
1PC
Ship pack of
1
779.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Weight (kg)
11.4
2014 TRUSCO Published Page
2-1255
Stroke (m)
1.5
Purpose
Suspension for motor apparatus, jigs, tools and workpiece materials. Centering operation. Suspension of cable maintenance robot. Balance equipment for various types of equipment.
TRUSCO Part Number
232-2048
Capacity Range (kg)
60 to 70
Wire Rope Diameter (phi mm)
4.76
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Overhead traveling crane
5
From Japan
On 2017-01-20 18:53:06
I think that installation and adjustment of wires are also very easy to do and it is very good.
This review is about item#2132426.
Hoist crane remodel
5
From Japan
On 2017-01-13 18:27:58
I do not know much about the balancer, I do not know where I sell it, I searched on the net and bought it. It was good.
This review is about item#2132462.
Used on the workbench.
5
From Japan
On 2016-05-26 14:50:45
Compared to other manufacturers the tensile strength is stable and very easy to use.
This review is about item#02132392.
I use screwdriver hanging from the ceiling.
5
From Japan
On 2016-01-10 15:48:47
It was easy to use because it was slightly larger than the weight of the tool. I am using it satisfactorily.
This review is about item#02132392.
Cutting machine Protective plate for lifting
5
From Japan
On 2015-11-12 15:50:53
It was as it was imagined.
This review is about item#02132426.
Assisting the door opening and closing of the heating kettle
5
From Japan
On 2015-06-02 16:51:27
Balance adjustment is also easy, lightweight and no problem at all. The price can be convinced. Durability is unknown, but no fault has occurred so far.
This review is about item#02132392.