Buy more than* S$200* and get FREE SHIPPING

  • Nylon Jacket

Nylon Jacket 2203

4.50 (28)
Item.#
06394446
Mfr.#
2203
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not a rain suit Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Material
Nylon 100% (resin coating processing)
Appliable Chest Measurement (cm)
84 - 92
Adjustable Waist Circumference (cm)
72 - 80
Clothes Length (cm)
71
Color
Navy
TRUSCO Part Number
325-5212
Sleeve Length (cm)
83
Compatible Height (cm)
160 - 170
Size
M
Customer Reviews
5 star 19
4 star 7
3 star 0
2 star 1
1 star 1
Review Rating: 4.50
28 Customer Reviews
The reviews are automatic translation.
At the time of a light rain
5
From Japan
On 2017-04-26 16:44:03
I walked while holding a big baggage, I wore this yakke without having that umbrella, it is a very good commodity.
This review is about item#35351093.
During wood work
4
From Japan
On 2017-01-31 21:00:40
This carpet is also useful for winter in woodworking work at carport.
This review is about item#6394507.
For work
5
From Japan
On 2016-07-21 12:53:39
Accessories are included in the front pocket, which is convenient when working in a freezer.
This review is about item#09445292.
Fishery
5
From Japan
On 2016-05-24 16:31:53
Because it dries quickly even when washed (^ ^) / It is better if the water repellent lasts long!
This review is about item#06394516.
Farm work
4
From Japan
On 2016-04-23 18:40:59
It is convenient because the thin and cuffs are closed, and because the fasteners on the neck are large, you do not have to feel clogged.
This review is about item#06394473.
For work
5
From Japan
On 2015-11-11 10:57:28
Very good, so I repeat. Although it is a small pattern, it does not matter even if it is 3L because it is layered.
This review is about item#06394473.
Emergency use
2
From Japan
On 2015-09-21 22:31:29
Bought as a weather deficiency, for cold weather, making it simple without making it bulky. But it will evaporate, the body will cool down rather
This review is about item#09445326.
Painting work
5
From Japan
On 2015-08-02 10:49:20
There is no big problem. However, it is a thing that is troublesome in storage place when it is used repeatedly. I would appreciate it if the paint does not cling to it and it will shatter it.
This review is about item#06394473.
Farm work on rainy weather
5
From Japan
On 2015-04-17 16:28:57
It is light and easy to use as waterdrop repelling and well storming Because the use of rainy weather is not yet after washing, how about the repelling of water droplets? I am concerned.
This review is about item#06394464.
Working outdoors
5
From Japan
On 2015-04-16 18:14:23
Pleasant to purchase is pleased
This review is about item#35351093.