Buy more than* S$200* and get FREE SHIPPING

  • Nylon Trousers

Nylon Trousers 2204

3.79 (19)
Item.#
06394604
Mfr.#
2204
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Not a rain suit Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Compatible Height (cm)
160 - 170
Total Length (cm)
102
Size
M
Material
Nylon 100% (resin coating processing)
Adjustable Waist Circumference (cm)
72 - 80
Rise (cm)
31
Inseam (cm)
70
Color
Navy
TRUSCO Part Number
326-7288
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 1
1 star 4
Review Rating: 3.79
19 Customer Reviews
The reviews are automatic translation.
When working
5
From Japan
On 2017-03-16 21:24:35
The feeling I saw is reasonable. Since I have not used it much yet, although durability is unknown, I hope that if it can be used repeatedly many times ....
This review is about item#35351172.
Farm work
5
From Japan
On 2017-01-17 18:44:47
Cover dirt from wearing pants on top. It is handy because it is light and has water repellency. Zipper, no pocket.
This review is about item#6394622.
For cold weather
3
From Japan
On 2015-10-01 21:27:37
The home center is cheaper.
This review is about item#06394613.
Painting work
5
From Japan
On 2015-08-02 10:50:03
There is no particular problem. I would appreciate it if it's comforting to take off a bit more
This review is about item#06394631.
Farm work on rainy weather
5
From Japan
On 2015-04-17 16:25:59
It can be light as waterdrop repelling and well storming
This review is about item#06394631.
Cold weather
5
From Japan
On 2014-11-13 13:49:48
Working on cold weather will prevent warm winds
This review is about item#06394631.
To walk, to exercise
5
From Japan
On 2014-07-14 22:23:28
I am wearing clothes for a walk because it is a waste. I like it because I do not see it in work clothes. The price is also cheap so feel free to wear.
This review is about item#35351154.
Farm work
2
From Japan
On 2014-03-17 22:10:44
The price itself is a satisfactory price. The size is surprisingly small. Next time I will buy one size upper.
This review is about item#06394622.
For cold weather
5
From Japan
On 2014-01-21 16:56:30
I am wearing under the pants for cold weather. It seems to be somewhat thicker and stronger than the cheap nylon pants sold at work shops and home centers. I think that it is a good product.
This review is about item#06394604.
Dirty work such as painting
4
From Japan
On 2013-12-28 21:46:31
It is so noisy that I can not hear it when talked to me while walking. I can not help it in terms of material, but I think that the price is also cheap and special.
This review is about item#35351154.