Buy more than* S$200* and get FREE SHIPPING

  • Nylon Trousers

Nylon Trousers 2204

3.72 (18)
Item.#
06394674
Mfr.#
2204
Package Qty.
1PC
Ship pack of
1
9.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not a rain suit Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Material
Nylon 100% (resin coating processing)
Compatible Height (cm)
175 - 185
Total Length (cm)
114
Size
3L
Color
Dark red
Adjustable Waist Circumference (cm)
94 - 104
Rise (cm)
34
Inseam (cm)
79
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 1
1 star 4
Review Rating: 3.72
18 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-01-17 18:44:47
Cover the dirt wearing from the top of the pants worn. Light and has come in handy because the water repellency also. Zipper, it does not have a pocket.
This review is about item#6394622.
For protection against the cold
3
From Japan
On 2015-10-01 21:27:37
More home improvement is cheap.
This review is about item#06394613.
Paint job
5
From Japan
On 2015-08-02 10:50:03
In particular, is no problem. I appreciate if easier that a little off
This review is about item#06394631.
Farm work in the rain
5
From Japan
On 2015-04-17 16:25:59
You may lightly as both well storm clothes repel water droplets
This review is about item#06394631.
Protection against cold
5
From Japan
On 2014-11-13 13:49:48
It also prevents warm wind and work wear on a cold day
This review is about item#06394631.
For a walk, to exercise
5
From Japan
On 2014-07-14 22:23:28
The work clothes Mottainaku, we have to wear for a walk. I like because it does not seem to work clothes. Since the price is also cheap it will feel free to wear.
This review is about item#35351154.
Farm work
2
From Japan
On 2014-03-17 22:10:44
Price itself is the price satisfactory. Size is surprisingly small. Next time you buy a one size.
This review is about item#06394622.
For protection against the cold
5
From Japan
On 2014-01-21 16:56:30
I wore the bottom of the pants for protection against the cold. It is a little thicker and durable likely than cheap nylon pants that are sold in the working supply stores and home centers. I think that it is good commodity.
This review is about item#06394604.
Dirt easy to work, such as painting
4
From Japan
On 2013-12-28 21:46:31
Noisy enough to not hear and be spoken to in the middle of walking. Material specific to I can not be helped, but ... Price is also cheap, I think that it is special.
This review is about item#35351154.
Winter for farm work
5
From Japan
On 2013-09-03 21:26:29
Buy Yakke and set. The quality from the neighborhood of the materials store looks good.
This review is about item#06394631.