Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • U Clamp Hand Type
  • U Clamp Hand Type
  • U Clamp Hand Type

U Clamp Hand Type CU-H 250KG

Item.#
06397605
Mfr.#
CU-H 250KG
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (kg)
2.2
Dimensions C (mm)
50
Dimensions D (mm)
85
Dimension F (mm)
70
Dimensions A (mm)
335
Form
Standard form
Weight (kg)
2.2
Dimensions I (mm)
32
Dimensions B (mm)
190
Standard Working Load (kg)
250
Clamp Range (mm)
30 to 60
Dimension H (mm)
147
Type
Hand type