Buy more than* S$200* and get FREE SHIPPING

  • U Clamp Machine Type
  • U Clamp Machine Type
  • U Clamp Machine Type

U Clamp Machine Type CU-M 250KG

3.00 (1)
Item.#
06397614
Mfr.#
CU-M 250KG
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Weight (kg)
2.2
Dimensions C (mm)
50
Dimensions D (mm)
85
Dimension F (mm)
90
Dimensions A (mm)
318
Form
Standard form
Weight (kg)
2.2
Dimensions I (mm)
32
Dimensions B (mm)
190
Standard Working Load (kg)
250
Clamp Range (mm)
50 to 80
Dimension H (mm)
167
Type
Machine type
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Installation work of U-shaped groove 600
3
From Japan
On 2013-10-19 06:40:28
Rust started floating just by being slightly wet in the rain. I think that it is a commodity that can be used for the price.
This review is about item#06397614.