Buy more than* S$200* and get FREE SHIPPING

  • Easy Clamp
  • Easy Clamp
  • Easy Clamp
  • Easy Clamp

Easy Clamp EASY-S 1TON

Item.#
06398113
Mfr.#
EASY-S 1TON
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Dimension F (mm)
24
Clamp Range (mm)
0 - 16
Dimensions A (mm)
156
Standard Working Load (t)
1
Dimension H (mm)
114
Weight (kg)
2.5
Model
S type
Dimensions C (mm)
24
Dimensions D (mm)
68
Dimensions C1 (mm)
46
Dimension G(mm)
37
Dimensions J (mm)
60
Dimensions I (mm)
30
Dimensions M (mm)
26
Dimension D2 (mm)
102
Dimension D1 (mm)
50
Dimensions B (mm)
124