Buy more than* S$200* and get FREE SHIPPING

  • Easy Clamp
  • Easy Clamp
  • Easy Clamp
  • Easy Clamp

Easy Clamp EASY-S 2TON

Item.#
06398122
Mfr.#
EASY-S 2TON
Package Qty.
1PC
Ship pack of
1
449.99 SGD
ADD TO CART
Shipped after 2018-05-23
Now we ship to...
...see all
Item Feature
Standard Working Load (t)
2
Dimension H (mm)
147
Weight (kg)
4.2
Model
SType
Dimensions C (mm)
30
Dimensions D (mm)
89
Dimensions C1 (mm)
56
Dimension G(mm)
48
Dimensions J (mm)
73
Dimensions I (mm)
40
Dimensions M (mm)
34
Dimension D2 (mm)
135
Dimension D1 (mm)
65
Dimensions B (mm)
152
Dimension F (mm)
38
Clamp Range (mm)
0 to 20
Dimensions A (mm)
201