Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Easy Clamp
  • Easy Clamp
  • Easy Clamp
  • Easy Clamp

Easy Clamp EASY-S 3TON

Item.#
06398156
Mfr.#
EASY-S 3TON
Package Qty.
1PC
Ship pack of
1
549.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Dimensions C1 (mm)
72
Dimension G(mm)
65
Dimensions J (mm)
89
Dimensions I (mm)
45
Dimensions M (mm)
40
Dimension D2 (mm)
155
Dimension D1 (mm)
72
Dimensions B (mm)
190
Dimension F (mm)
60
Clamp Range (mm)
25 to 45
Dimensions A (mm)
72
Standard Working Load (t)
3
Dimension H (mm)
198
Weight (kg)
7.5
Model
SType
Dimensions C (mm)
36
Dimensions D (mm)
110