Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ER Spring Collet Precision

ER Spring Collet Precision ER16 SPR 1-2

5.00 (1)
Item.#
06401534
Mfr.#
ER16 SPR 1-2
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
16
2014 TRUSCO Published Page
1-0408
Type
ER spring collet
TRUSCO Part Number
622-3621
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grasping cutting tool
5
From Japan
On 2017-09-02 20:34:58
When using a collet made in China whose price is 1/10 or less, it swings to nearly 0.2 mm (50 mm from the end face of the spindle) When using this, it improved to about 0.015 mm. I wanted you to fall into a run shorter than 10 um There is no complaint because the goods of this time satisfied the accuracy written properly in the specification
This review is about item#6401692.