Buy more than* S$200* and get FREE SHIPPING

  • Edge Board G
  • Edge Board G
  • Edge Board G
  • Edge Board G
  • Edge Board G

Edge Board G -

4.80 (5)
Item.#
06416331
Mfr.#
-
Package Qty.
1Box(50PC)
Ship pack of
1
17.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Side protection, edge protection, standard pallet packing, band protector, protection frame, end protection and stacking strengthening etc.
Dimensions B (mm)
50
Material
Pure pulp 100%
Thickness T (mm)
3
Dimensions A (mm)
50
Length L(mm)
100
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
As a packaging material for export
5
From Japan
On 2017-07-13 14:35:18
It is easy to use and strong. When disconnecting, it's GOOD that you can use cutters etc as paper!
This review is about item#6416347.
Packaging reinforcement
5
From Japan
On 2017-05-18 15:38:44
We are using it for reinforcement when packing overseas. I am very saved because I can not get it easily elsewhere.
This review is about item#6416356.
Protection of export items
4
From Japan
On 2017-02-17 09:34:59
We are using it to protect products put in cardboard when exporting to overseas. As a result of comparing on the local home center or on the Web, purchase here is COSPA good, so we are repeating purchase. I think that it is strength to be required for this product, but I think there is sufficient hardness. There is a cheaper edge board if it is only an amount, but it is fluent, it stopped because it is not suitable for protection of the original purpose. ☆ There are only four of them up to 1.5 m, so it is very inconvenient that you need to add protection when you get close to 2 m. I hope to handle 2m items.
This review is about item#6416356.
Packing export items
5
From Japan
On 2015-12-10 23:01:01
We are using it for packing export items. Although it is put also in a nearby home center, there are many cases where there are not too many, and a unit price is also stretched slightly. This site is rich in stock, so you can receive it soon, so it is very helpful.
This review is about item#06416356.
Used when packing and shipping products without outer box
5
From Japan
On 2011-05-20 15:09:10
For a length of 100 mm, we will use 10 pieces in one packing. It is saved when there is 500 mm size.
This review is about item#06416331.