Buy more than* S$200* and get FREE SHIPPING

  • Edge Board G
  • Edge Board G
  • Edge Board G
  • Edge Board G
  • Edge Board G

Edge Board G -

4.80 (5)
Item.#
06416347
Mfr.#
-
Package Qty.
1Box(25PC)
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Side protection, edge protection, standard pallet packing, band protector, protection frame, end protection and stacking strengthening etc.
Dimensions B (mm)
50
Material
Pure pulp 100%
Thickness T (mm)
3
Dimensions A (mm)
50
Length L(mm)
1000
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
As a packaging material for export
5
From Japan
On 2017-07-13 14:35:18
It is easy to use and strong. When disconnecting, it's GOOD that you can use cutters etc as paper!
This review is about item#6416347.
Packaging reinforcement
5
From Japan
On 2017-05-18 15:38:44
We are using it for reinforcement when packing overseas. I am very saved because I can not get it easily elsewhere.
This review is about item#6416356.
Protection of export items
4
From Japan
On 2017-02-17 09:34:59
We are using it to protect products put in cardboard when exporting to overseas. As a result of comparing on the local home center or on the Web, purchase here is COSPA good, so we are repeating purchase. I think that it is strength to be required for this product, but I think there is sufficient hardness. There is a cheaper edge board if it is only an amount, but it is fluent, it stopped because it is not suitable for protection of the original purpose. ☆ There are only four of them up to 1.5 m, so it is very inconvenient that you need to add protection when you get close to 2 m. I hope to handle 2m items.
This review is about item#6416356.
Packing export items
5
From Japan
On 2015-12-10 23:01:01
We are using it for packing export items. Although it is put also in a nearby home center, there are many cases where there are not too many, and a unit price is also stretched slightly. This site is rich in stock, so you can receive it soon, so it is very helpful.
This review is about item#06416356.
Used when packing and shipping products without outer box
5
From Japan
On 2011-05-20 15:09:10
For a length of 100 mm, we will use 10 pieces in one packing. It is saved when there is 500 mm size.
This review is about item#06416331.