Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Post-it Recycled paper series
  • Post-it Recycled paper series
  • Post-it Recycled paper series

Post-it Recycled paper series 653RP-Y

5.00 (1)
Item.#
06416426
Mfr.#
653RP-Y
Package Qty.
1Pack(100Sheetx2PC)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
38x50
Color
Yellow
Standard
Eco -mark certification and Green Purchasing Law conformity
Green Purchasing Law
Conform
Type
Note
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Record message, memo before schedule registration, memo etc.
5
From Japan
On 2014-08-01 16:25:22
It is neither large nor small, convenient and easy to use size.
This review is about item#06416426.