Buy more than* S$200* and get FREE SHIPPING

  • Scotch Mending Tape

Scotch Mending Tape 810-3-18

4.82 (11)
Item.#
06416462
Mfr.#
810-3-18
Package Qty.
1Roll
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
8-219-04
Adhesive
Acrylic-based adhesive
Tape Length (m)
50
Weight (g)
83
Base Material
Acetate film, matte finish (Matte processing)
Roll Core Diameter (mm)
76
Tape Thickness (mm)
0.063
Tape Width (mm)
18
TRUSCO Part Number
001-8627
Purpose
For official postal seal. To repair books, dictionaries, and other materials Crafts and wrapping. Cut and paste the article. Title label, name label.
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Temporary pasting of office supplies Use for places where easy peeling is important
4
From Japan
On 2018-04-01 09:39:10
It is beneficial for prevention of loss of attachment of telephone memos to PC. People who are affixed are easy to peel off, so they can not become stressful. Benefits great not leaving traces.
This review is about item#76122794.
During inspection work
5
From Japan
On 2017-11-20 14:36:22
As 50 M long items are hardly sold at home centers etc. I can purchase it here, and I am very thankful.
This review is about item#6416462.
Lamination of drawings
5
From Japan
On 2017-08-07 13:21:28
Used for pasting drawings. It is bonded more beautifully than usual cellophane tape.
This review is about item#76122794.
Making document
5
From Japan
On 2016-06-13 17:59:26
It can be conveniently used without stickiness. I purchased a tape with a narrow tape width, but the next one is a little broader.
This review is about item#06416435.
Temporary fixation etc. of documents
5
From Japan
On 2015-09-24 23:06:55
no problem
This review is about item#06416435.
Duplicate creation of drawings, repair
4
From Japan
On 2015-09-24 10:45:18
I have patronized since long ago. If the storage place in use is dirty, both sides become black and lines will come out as you copy, so it would be nice to have something like a cover for storage.
This review is about item#06416453.
Bonding of drawings
5
From Japan
On 2015-04-20 17:42:53
We are using it for laminating the on-site drawing. The drawing is easy to see, cost is reasonable, I use it for about 10 years.
This review is about item#06416462.
Japanese confection packaging
5
From Japan
On 2013-09-27 17:26:32
I am using it because I feel luxury in packaging. Since there are few shops where stock is pretty well stocked, I always buy them here. Prices are not so different from home centers, so I'm happy if it is a bit cheaper.
This review is about item#06416462.
For office work
5
From Japan
On 2013-04-16 16:05:15
Is it a big difference with cellotape not to make copies, to write letters on the tape, and not to discolor yellow. Also, since the windings of this product are small, the tape length will be 30 meters long so it lasts long (the one who puts it well at the stationery shop is 11 m).
This review is about item#06416435.
For simple packaging
5
From Japan
On 2012-10-06 05:21:29
I use it instead of a cellotape because it makes it difficult to see the traces of sticking and fingerprints are difficult to attach. It is also ◎ that you can write letters from the top.
This review is about item#06416444.