Buy more than* S$200* and get FREE SHIPPING

  • Nt Cutter Office And Spare Blade For Light Work

Nt Cutter Office And Spare Blade For Light Work BA-160e

4.80 (5)
Item.#
06416715
Mfr.#
BA-160e
Package Qty.
1Pack(10Sheet)
Ship pack of
1
2.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
0.38, 0.38
Material
SK2, SK2
2014 TRUSCO Published Page
2-0655
Purpose
For office and light work, For office and light work, For office and light work, For office and light work
Specification
Case material is recycled material, Case material is recycled material, Case material is recycled
Type
A blade, A BLADE
2015 Trusco Published Pages
2 0682
TRUSCO Part Number
395-8159, 395-8159
Compatible Cutter
A-100P/FA-120P,iA-120P/A-120P,eS-120P,S-202(P),S-203,K-200(P),K-200RP/iK-200RP,A-250(P),A-250RP,A-300/eA-300,A-300P/iA-300P,A-300R(P)/iA-300RP,A-301RP,AR-1P,A-300GR(P),A-400GRP,A-500RP,A-551/552P,A-1000R(P),A-1P/AD-2P,SAW-30P, A-100P/FA-120P, iA-120P/A-120P, eS-120P, S-202(P), S-203, K-200(P), K-200RP/iK-200RP, A-250(P), A-250RP, A-300/eA-300, A-300P/iA-300P, A-300R(P)/iA-300RP, A-301RP, AR-1P, A-300GR(P), A-400GRP, A-500RP, A-551/552P, A-1000R(P), A-1P/AD-2P, SAW-30P
Accessories
Blade case with cutting edge processor, Replacement edge case with an edge-of-a-blade processing machine
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2016-08-31 16:26:01
Sharpness, Strength Again this is the easiest to use.
This review is about item#06416715.
Sheet cutting
5
From Japan
On 2016-08-15 17:11:17
I think that sharpness is exactly good.
This review is about item#10277635.
Cutting and cutting paper
4
From Japan
On 2016-04-22 12:03:01
I have patronized it for many years, but it is convenient as it will break if it breaks. SUS replacement blade is easier to use a bit.
This review is about item#10678972.
Office work
5
From Japan
On 2015-11-27 12:02:24
Because many old-style main bodies are used, there was a replacement blade of the corresponding model number and it was very helpful.
This review is about item#10678972.
Packing work and
5
From Japan
On 2014-12-07 14:26:11
Until now, I used different things, but I was not able to cut it right away but I like it very easily because I change it to NK cutter.
This review is about item#06416715.