Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • NT Cutter, Ecotype

NT Cutter, Ecotype eA-300

4.50 (2)
Item.#
06416733
Mfr.#
eA-300
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0683
Size (mm)
145x18x10, 145x18x10
Weight (g)
23, 23
Accessories
Two blade, 2 Blades
2014 TRUSCO Published Page
2-0656
Blade Thickness (mm)
0.38, 0.38
TRUSCO Part Number
395-8230, 395-8230
Compatible Replacement Blade
BA-160,BA-160e,BA-10P,BA-50P, BA-160, BA-160e, BA-10P, BA-50P
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To factory work.
5
From Japan
On 2018-03-13 15:58:13
I like it with a simple design that does not have extra features.
This review is about item#6416742.
Work on unpacking cardboard box and shrink wrap
4
From Japan
On 2013-10-22 22:27:18
The shape of the hand grip has no indentation like a slip and care must be taken when using wet hands, but it can be used without trouble because it is a work with rubber gloves. The metal parts of the rail that holds the blade of the cutter are made of stainless steel and can be relieved for work putting in force. If it is a soft iron which tends to be low price, this rail will immediately become useless and the blade will be blown in and out, but this has been properly dealt with.
This review is about item#06416742.