Buy more than* S$200* and get FREE SHIPPING

  • NT Cutter, Ecotype

NT Cutter, Ecotype eL-500

4.00 (1)
Item.#
06416742
Mfr.#
eL-500
Package Qty.
1PC
Ship pack of
1
4.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
156x36x23, 156x36x23
Weight (g)
82, 82
Accessories
Two blade, 2 replacement blades
2014 TRUSCO Published Page
2-0652
Blade Thickness (mm)
0.45, 0.45
TRUSCO Part Number
395-8256, 395-8256
2015 Trusco Published Pages
2 0679
Compatible Replacement Blade
BL-300,BL-300e,BL-150P,BL-50P, BL-300, BL-300e, BL-150P, BL-50P
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work on unpacking cardboard box and shrink wrap
4
From Japan
On 2013-10-22 22:27:18
The shape of the hand grip has no indentation like a slip and care must be taken when using wet hands, but it can be used without trouble because it is a work with rubber gloves. The metal parts of the rail that holds the blade of the cutter are made of stainless steel and can be relieved for work putting in force. If it is a soft iron which tends to be low price, this rail will immediately become useless and the blade will be blown in and out, but this has been properly dealt with.
This review is about item#06416742.