Buy more than* S$200* and get FREE SHIPPING

  • Metal Holding Clip
  • Metal Holding Clip
  • Metal Holding Clip

Metal Holding Clip GGL-6

by OHTO
4.67 (9)
Item.#
06416751
Mfr.#
GGL-6
Package Qty.
1Box(50PC)
Ship pack of
1
6.44 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Material
Stainless
Clip Width (mm)
18
Filing Capacity
About 60 pieces
Weight (g)
81
Specification
Blister pack (GGS-6PC)
Binding Width (mm)
18
Dimensions (Width W x Height H x Depth D) (mm)
62x61x34
Size
large
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Binding of printed matter
5
From Japan
On 2017-05-24 16:36:37
It is bulky, easy to use, it also makes it easy to redo it is very nice.
This review is about item#06701414.
It is handy for summarizing various materials in daily work.
5
From Japan
On 2017-03-05 09:37:59
Especially usability is not a problem. It is good office supplies.
This review is about item#6416767.
Organizing documents
5
From Japan
On 2016-03-24 09:54:53
I always use it.
This review is about item#06701414.
Clerk
5
From Japan
On 2015-11-09 15:47:47
There is no problem with the performance function of the product. I use it with confidence. It is additional purchase.
This review is about item#06701423.
I clipped the material.
5
From Japan
On 2015-02-15 20:03:31
It is satisfying because it can be reused. Although it is small, I used a large one because it is easy to take. However, it was good if there was something with a large number of balls.
This review is about item#06416751.
Used to organize documents
3
From Japan
On 2013-03-01 08:15:35
There is no price and feeling problem.
This review is about item#06625717.
Used in office work
5
From Japan
On 2012-11-11 13:42:10
Very easy to use, cheap price
This review is about item#06416751.
Bill summary
5
From Japan
On 2012-09-19 08:43:45
I am satisfied with almost the same thing that I used to date.
This review is about item#06701414.
I am using it for document arrangement.
4
From Japan
On 2012-05-30 13:03:08
Although there are some variations, there is no problem as a use.
This review is about item#06416751.