Metal Holding Clip GGS-5
(11)
Item.#
06416767
Mfr.#
GGS-5
Package Qty.
1Box(50PC)
Ship pack of
1
Item Feature
Specification
Blister pack (GGS-5PC)
Binding Width (mm)
16
Dimensions (Width W x Height H x Depth D) (mm)
62x61x20
Size
Medium
Clip Width (mm)
16
Filing Capacity
About 40 pieces
Weight (g)
59
Material
Stainless
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
9
4 star
1
3 star
1
2 star
0
1 star
0
Review Rating:
11 Customer Reviews
The reviews are automatic translation.
Document arrangement
From Japan
On 2018-03-29 19:06:54
If you use this when organizing documents, you can easily bundle them and it is very easy to take and remove, so I use it as a necessity for document arrangement.
Temporary arrangement of documents
From Japan
On 2018-01-14 10:31:16
Because it is a maker item, it is safe, and it is hard to find 100 entries in a shop.
Binding of printed matter
From Japan
On 2017-05-24 16:36:37
It is bulky, easy to use, it also makes it easy to redo it is very nice.
It is handy for summarizing various materials in daily work.
From Japan
On 2017-03-05 09:37:59
Especially usability is not a problem. It is good office supplies.
Organizing documents
From Japan
On 2016-03-24 09:54:53
I always use it.
Clerk
From Japan
On 2015-11-09 15:47:47
There is no problem with the performance function of the product. I use it with confidence. It is additional purchase.
I clipped the material.
From Japan
On 2015-02-15 20:03:31
It is satisfying because it can be reused. Although it is small, I used a large one because it is easy to take. However, it was good if there was something with a large number of balls.
Used to organize documents
From Japan
On 2013-03-01 08:15:35
There is no price and feeling problem.
Used in office work
From Japan
On 2012-11-11 13:42:10
Very easy to use, cheap price
Bill summary
From Japan
On 2012-09-19 08:43:45
I am satisfied with almost the same thing that I used to date.
Customers Who Bought This Item Also Bought
Top