Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eco Gachuck
  • Eco Gachuck
  • Eco Gachuck

Eco Gachuck GS-500EB

by OHTO
5.00 (5)
Item.#
06416776
Mfr.#
GS-500EB
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clip Width (mm)
16
Dimensions (Width W x Height H x Depth D) (mm)
26x117x22
Size
Medium
Accessories
specific use balls 18/pieces
Specification
Blister
Filing Capacity
About 40
Weight (g)
29
Color
Dark Gray
Material
main unit: reprocessed ABS made, slider part :reprocessed POM made
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Even though you touch prints
5
From Japan
On 2017-05-24 16:37:34
I saw that it was used for materials I got at a government office and I looked for it. It's bulky, it's very nice.
This review is about item#06416776.
work
5
From Japan
On 2017-01-24 20:11:46
Although it is often used when temporarily binding documents, it is saved because addition and replacement etc. can be easily done.
This review is about item#7322497.
Copy paper
5
From Japan
On 2016-12-23 15:47:32
I often use it to bind copy paper. It is very useful. I think that there are many other ways of using it, so thinking it is interesting if you think about it
This review is about item#7322497.
Used to clip document catalog.
5
From Japan
On 2015-02-15 19:55:00
I can not say anything because the catalog does not know the reaction of the customer, but I am satisfied with organizing the order form. In case of replacing it many times it is easier to take the bigger one · · ·
This review is about item#06416785.
Used for document arrangement
5
From Japan
On 2013-04-28 20:04:05
Inside of Gachak is often used size and we are always keeping offices anywhere, but there are many places where small and large do not always have driving machines, there are things that do not have spill balls left over So having it personally is something useful.
This review is about item#07322497.