Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutter A Type

Cutter A Type

by OLFA
5.00 (1)
Item.#
06416812
Package Qty.
1PCC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Compatible Blades and Cutters
Blade small (SB, SSB, BB)
Accessories
Blade with two
Blade Thickness (mm)
0.38
Overall Length (mm)
165
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cardboard opening operation etc.
5
From Japan
On 2016-06-06 10:51:15
Alpha A type is shorter than other cutters, and since we have carried it to work clothes from long ago, there are many persistent fans inside the company.
This review is about item#06416812.