Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutter L type

Cutter L type

by OLFA
Item.#
06416821
Package Qty.
1PCC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Overall Length (mm)
150
Accessories
Blade with two
Compatible Blades and Cutters
Blade size (LB, LBB) / saw blade (XB67) / gold of the saw blade (XB138)
Specification
Screw lock type, Screw lock type