Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Replacement blade for Snap Off Knife

Replacement blade for Snap Off Knife LB10K

by OLFA
4.50 (50)
Item.#
06416846
Mfr.#
LB10K
Package Qty.
1Box(10Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
0.5, 0.5
Blade Length (mm)
100, 100
Type
Big, large
Specification
With plastic case, With plastic case, With plastic case
Blade Width (mm)
18, 18
Material
SK-120, SK-120
TRUSCO Part Number
124-8766, 124-8766
Customer Reviews
5 star 34
4 star 11
3 star 2
2 star 2
1 star 1
Review Rating: 4.50
50 Customer Reviews
The reviews are automatic translation.
Blade
3
From Japan
On 2018-06-12 09:03:00
It is a replacement blade of Olfa. It is neither over nor below it. It is rich in inventory and will be delivered as it will be delivered the next day.
This review is about item#6416846.
Mono cutting
5
From Japan
On 2018-04-30 13:36:56
I use it without any problem. I send it so useful.
This review is about item#2201272.
As inventory
5
From Japan
On 2018-04-22 00:01:23
Purchase usual favorite items, free shipping measures. It's not cheap, but I am satisfied.
This review is about item#2201272.
various
4
From Japan
On 2018-03-16 11:00:03
Previously I bought cheap products from other companies but I was dissatisfied with how to break properly when I cut a blade. Although the price of the maker's item is high, considering the sharp lifetime, I will decide to purchase it here.
This review is about item#6416846.
For forage
4
From Japan
On 2018-03-14 09:03:37
I purchase the replacement blades of Olfa in classic. I am satisfied with sharpness. I am satisfied with the price because it is used in large quantities. However, it is a drawback that it is painful to put out a blade. It is Hiyahiya when it comes out.
This review is about item#2201272.
To cut and cut corrugated cardboard
5
From Japan
On 2018-01-05 20:44:55
I use it for cutting of corrugated cardboard and scissors, hard items that are difficult to cut, and special items such as rubber mats.
This review is about item#6416846.
Cutting work
5
From Japan
On 2018-01-04 17:02:24
Cutter blade is useless except for this. You should not buy Zoro goods from various manufacturers.
This review is about item#6416846.
Cut the film etc.
5
From Japan
On 2017-11-08 15:29:11
The blade of the Monotaro brand never breaks with the specified cutting line As the blade of Olfa breaks with the specified cutting line, the future is Olfa's Do not use blades
This review is about item#2201272.
House repair
5
From Japan
On 2017-11-04 12:08:49
There is no problem with work reliability. It is easy to use so I always use it.
This review is about item#6416846.
Removal of seal material and others
4
From Japan
On 2017-10-25 20:16:11
It is stable Olfa. Other manufacturers also sell at various prices, "folding blade" which is said to be the origin of sharpness and name is also safe without mistakes. I also tried cheap items, but it seemed different materials and so on, it could not be cut immediately, or it broke at strange places and it was stressful. That's why Olfa is still a safe product. The price is ... .... It's neither good nor bad.
This review is about item#2201272.