Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for Snap Off Knife

Replacement blade for Snap Off Knife SB10K

by OLFA
4.89 (18)
Item.#
06416855
Mfr.#
SB10K
Package Qty.
1Box(10Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0660
Blade Thickness (mm)
0.38, 0.38
Blade Length (mm)
80, 80
Type
small, Small
2014 TRUSCO Published Page
2-0633
Blade Width (mm)
9, 9
Material
SK-120, SK-120
TRUSCO Part Number
360-7151, 360-7151
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Cut out the mouth of envelopes (invoices etc.) that have been mailed, empty the mouth of the cardboard box that arrives from the monotail
5
From Japan
On 2018-03-19 16:21:35
Very sharpness, so it feels good to use. I am satisfied because it will cut out clean and clean.
This review is about item#6416855.
For office work etc
5
From Japan
On 2017-07-20 17:41:41
Sputtling and sharpness is the best sharpness! I should have changed it sooner!
This review is about item#6416855.
Removal of coking
5
From Japan
On 2017-05-23 06:07:10
I used it to remove old coking. It is a safe maker and sharpness was very good. I feel that the price is a bit cheaper than the shop front.
This review is about item#06416855.
During painting work
5
From Japan
On 2017-03-23 17:55:22
Cut the tape and cut the sheet at curing. After all OLFA is good. You can use it with confidence.
This review is about item#6416855.
Cutting of wood, cutting of polystyrene foam
5
From Japan
On 2016-12-11 15:48:04
There is no need to worry because Oruja is always using, if you cut foam polystyrene, you can see it at a glance, 10 straight blades will be enough for the styrofoil to spill out as it cuts 2 or 3 times, but Olha will last tens of times
This review is about item#6416855.
On site, for office work
5
From Japan
On 2016-06-01 14:41:14
Very easy to use and outstanding sharpness.
This review is about item#06416855.
Cutting work / opening operation etc.
4
From Japan
On 2016-03-24 14:41:37
I was a little concerned about oiliness and stickiness. Is not it a useless thing?
This review is about item#06416855.
I will use it when cutting
5
From Japan
On 2015-06-19 04:02:06
There is no problem at all at all, but it is an olfa
This review is about item#06416855.
It is useful for office work
5
From Japan
On 2014-12-19 14:02:20
It is very easy to use. Because we get cheaper than home center, we often buy them all.
This review is about item#06416855.
I am using it for office work
5
From Japan
On 2014-11-21 16:35:48
Olfa's items are safe.
This review is about item#06416855.