Buy more than* S$200* and get FREE SHIPPING

  • Powerful Punch
  • Powerful Punch
  • Powerful Punch
  • Powerful Punch
  • Powerful Punch
  • Powerful Punch
  • Powerful Punch

Powerful Punch No.122N

by LOF
4.00 (1)
Item.#
06416864
Mfr.#
No.122N
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Color may be different.
Drilling Depth (mm)
9
Perforation Thickness (mm)
15
Dimensions (Width x Length x Height ) (mm)
170x338x175
Description 2
Even with wide gauge, large amounts of documents easily hole boring was possible.
2 Hole, Hole Diameter (mm)
6
Hole Intervals (mm)
80
Perforation Capacity (Number of Sheets)
165
Weight (kg)
2.7
Accessories
With wide double gauge
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it for drilling thick documents such as contracts.
4
From Japan
On 2015-03-26 20:30:44
The feeling I put is also stable, it is very easy to use. If it is a bit more compact, it is perfect, but I am satisfied in total.
This review is about item#06416864.