Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • System Key Bookends

System Key Bookends KB-330-B

by LOF
5.00 (1)
Item.#
06416873
Mfr.#
KB-330-B
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Blue
Dimensions (Width W x Depth D x Height H) (mm)
140x180.5x191.5
Size
large
Material
Made of steel
Weight (g)
555 set
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organizing books
5
From Japan
On 2016-08-12 20:26:28
With this, even if you take out the middle book, the stand is difficult to collapse and you can connect, so the partition is comfortable. Price is also conscientious for performance.
This review is about item#6416882.