Buy more than* S$200* and get FREE SHIPPING

  • System Key Bookends

System Key Bookends KB-370-B

by Carl
5.00 (1)
Item.#
06416882
Mfr.#
KB-370-B
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Blue
Dimensions (Width W x Depth D x Height H) (mm)
150x211x224
Size
Extra large
Material
Made of steel
Weight (g)
700 set
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organizing books
5
From Japan
On 2016-08-12 20:26:28
With this, even if you take out the middle book, the stand is difficult to collapse and you can connect, so the partition is comfortable. Price is also conscientious for performance.
This review is about item#6416882.