Buy more than* S$200* and get FREE SHIPPING

  • Cashbox
  • Cashbox
  • Cashbox
  • Cashbox

Cashbox CB-8200-B

by LOF
4.50 (2)
Item.#
06416907
Mfr.#
CB-8200-B
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Dimensions (Width x Length x Height) (mm)
175x123x21
Storage Number of Sheets
500-yen coin: 51 sheets, 100-yen coin:50 sheet, 50-yen coin:50 sheet, ten-yen coin:51 sheet
Color
Blue
Outside Dimensions (Width x Length x Height) (mm)
195x155x86
Weight (g)
880
Accessories
combination lock, lock, coin tray
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Event, morning market open store
4
From Japan
On 2013-12-26 22:43:12
It is better to have both keys and numbers. Light and easy to carry. It is better for a coin holder to have a delimiter of 5 or 10 at a time. Coins are hard to count.
This review is about item#06416916.
safe
5
From Japan
On 2010-01-24 15:42:35
I bought two items this time, but I think that it is good if there is another one bigger around.
This review is about item#06416916.