Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clear File Folder
  • Clear File Folder
  • Clear File Folder
  • Clear File Folder

Clear File Folder 139

Item.#
06417241
Mfr.#
139
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Number of Holes
30
Number of Pockets
(Included) 10, (maximum) 65
Size
A4 portrait
Width (mm)
262
Height (mm)
318
Across Back (mm)
25
Color
Black
Material
(Table \ paper pocket) Play PP