Buy more than* S$200* and get FREE SHIPPING

  • Clear File Folder
  • Clear File Folder
  • Clear File Folder
  • Clear File Folder

Clear File Folder 139

Item.#
06417257
Mfr.#
139
Package Qty.
1PC
Ship pack of
1
21.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
30
Maximum Storage Capacity (Sheets)
65
Across Back (mm)
25
Color
Blue
Material
Cover: PP made, heading back: waste paper, pocket: PP made
Height (mm)
318
Number of Pockets
10
Size
A4 portrait
Width (mm)
262