Buy more than* S$200* and get FREE SHIPPING

  • Clear File Folder
  • Clear File Folder
  • Clear File Folder
  • Clear File Folder

Clear File Folder 139

Item.#
06417275
Mfr.#
139
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Number of Holes
30
Size
A4 portrait
Width (mm)
262
Number of Pockets
10
Material
Cover: PP made, heading back: waste paper, pocket: PP made
Height (mm)
318
Color
Green
Maximum Storage Capacity (Sheets)
65
Across Back (mm)
25