Buy more than* S$200* and get FREE SHIPPING

  • Clear File Folder
  • Clear File Folder
  • Clear File Folder
  • Clear File Folder

Clear File Folder 139W

Item.#
06417284
Mfr.#
139W
Package Qty.
1PC
Ship pack of
1
26.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
30
Maximum Storage Capacity (Sheets)
100
Across Back (mm)
40
Color
Black
Material
COVER: MADE OF PP, Back index: waste paper, POCKET : made of PP
Height (mm)
318
Number of Pockets
15
Size
A4 vertical
Width (mm)
273