Buy more than* S$200* and get FREE SHIPPING

  • Clear File Folder
  • Clear File Folder
  • Clear File Folder
  • Clear File Folder

Clear File Folder 139W

Item.#
06417302
Mfr.#
139W
Package Qty.
1PC
Ship pack of
1
26.67 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Number of Holes
30
Maximum Storage Capacity (Sheets)
100
Across Back (mm)
40
Color
Red
Material
COVER: MADE OF PP, Back index: waste paper, POCKET : made of PP
Height (mm)
318
Number of Pockets
15
Size
A4 vertical
Width (mm)
273